Shop All Ink and Toner Cartridges
Epson
T748XL320 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Magenta
Mfr # T748XL320
Zoro # G803666844
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 748XL
- Ink/Toner Color Magenta
- Max. Page Yield 4000
- Color Magenta
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T748XL320
- Zoro # G803666844
- UPC # 10343914421
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 748XL |
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 4000 |
Color | Magenta |
Remanufactured Cartridge Number | No |
For Use With | Epson® WorkForce® Pro WF-6090, 6530, 6590, 8090, 8595 |
Compatible OEM Model Number | OEM |
Print Supply Technology | DURABrite Pro™ |
Yield Type | High-Yield |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Ideal for business printing, this ink delivers crisp black text and bright, vivid colors for any presentation. A fast-drying pigment ink, Epson's DURABrite Pro Ink produces smudge-, fade- and water resistant prints for worry-free handling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- OFFICEMATE Pencil Cup, Large, Blk, Plastic (22292)
- TARIFOLD Document Wall Display, 12 1/2Hx20L In (W291)
- BUSINESS SOURCE Landscape Plastic Clipboard (49266)
- EPSON T582000 UltraChrome K3 Maintenance Tank (T582000)
- EPSON T614800 (61) Ink, Matte Black (T614800)
- EPSON Black Ribbon 12M Characters (S015335)
- EPSON Epson (T542) Dye Color Combo Ink Bottle (T542520-S)
- EPSON C33S020577 Black Ink Cartridge for ColorWorks TM-C3500 Label Printers (10533S020577)
- EPSON T912420 (912) DURABrite Pro Ink, 1700 Page-Yield, Yellow (T912420)
- INNOVERA Toner Cartridge, Blck, Brother, MaxPge 2600 (IVRTN450)
- Epson Ink and Toner Cartridges