Shop All Ink and Toner Cartridges
Epson
T748XL220 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Cyan
Mfr # T748XL220
Zoro # G703666906
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 748XL
- Ink/Toner Color Cyan
- Max. Page Yield 4000
- Color Cyan
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T748XL220
- Zoro # G703666906
- UPC # 10343914414
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 748XL |
Ink/Toner Color | Cyan |
Item | Print and Imaging Supplies |
Max. Page Yield | 4000 |
Color | Cyan |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
For Use With | Epson® WorkForce® Pro WF-6090, 6530, 6590, 8090, 8595 |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Supply Type | Ink |
Print Supply Technology | DURABrite Pro™ |
Description
Ideal for business printing, this ink delivers crisp black text and bright, vivid colors for any presentation. A fast-drying pigment ink, Epson's DURABrite Pro Ink produces smudge-, fade- and water resistant prints for worry-free handling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 11 1/8" x 8 3/4" x 5", White, 50/Bundle (55VK66)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A05-P03-A07)
- UNIVERSAL Add-on Pocket for Wall File, Letter, Clear (UNV53692)
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, We 6PK (BSN63108)
- EPSON T912420 (912) DURABrite Pro Ink, 1700 Page-Yield, Yellow (T912420)
- EPSON T802220S (802) DURABrite Ultra Ink, 650 Page-Yield, Cyan (T802220S)
- EPSON DURABrite Ultra Hi-Yield Ink, 175/165 Page-Yield, Blk/Cy/Mag/Yel, PK4 (T220XL-BCS)
- EPSON T252XL420S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Yellow (T252XL420-S)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- EPSON C33S020577 Black Ink Cartridge for ColorWorks TM-C3500 Label Printers (10533S020577)
- XEROX Xerox Cyan Toner Cartridge, 1000 Yield (106R03473)
- Epson Ink and Toner Cartridges