Shop All Ink and Toner Cartridges
Epson
T748420 (748) DURABrite Pro Ink, Yellow
Mfr # T748420
Zoro # G4601169
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 748
- Remanufactured Cartridge Number No
- For Use With Epson® WorkForce® Pro WF-6090, WF-6530, WF-6590, WF-8090, WF-8595; Epson®
- Package Type OEM
- Product Type Ink Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T748420
- Zoro # G4601169
- UPC # 10343914391
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 748 |
Item | Print and Imaging Supplies |
Color | Yellow |
Remanufactured Cartridge Number | No |
For Use With | Epson® WorkForce® Pro WF-6090, WF-6530, WF-6590, WF-8090, WF-8595; Epson® |
Package Type | OEM |
Product Type | Ink Cartridge |
Compatibility | Epson Printer: WorkForce Pro WF-6090, WorkForce Pro WF-6530, WorkForce Pro WF-6590, WorkForce Pro WF-8090, WorkForce Pro WF-8590 |
Print Supply Technology | DURABrite Pro™ |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Epson® T748420 (748) DURABrite Pro Ink, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX752)
- NITE IZE Twist Ties, Rubber, 32 in L, 3/10 in W (GTPP32-A1-R8)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- QUALITY PARK Envelope Letter Opener, Compact, BK (QU464197)
- EPSON T552920S (T552) Claria High-Yield Ink, 70 mL, Black/Cyan/Gray/Magenta/Yellow, PK5 (T552920S)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Cyan (T912XL220)
- EPSON T748XL120 (748XL) DURABrite Pro High-Yield Ink, 5000 Page-Yield, Black (T748XL120)
- EPSON T912XXL320 (912XXL) DURABrite Pro Extra High-Yield Ink, 8000 Page-Yield, Magenta (T912XXL320)
- EPSON T812420-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Yellow (T812420S)
- EPSON T748120 (748) DURABrite Pro Ink, Black (T748120)
- SHARP Black Toner Cartridge 20K Yield (MXC50TB)
- Epson Ink and Toner Cartridges