Shop All Ink and Toner Cartridges
Epson
T748120 (748) DURABrite Pro Ink, Black
Mfr # T748120
Zoro # G4602663
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 748
- For Use With Epson® WorkForce® Pro WF-6090, WF-6530, WF-6590, WF-8090, WF-8595; Epson®
- Remanufactured Cartridge Number No
- Package Type OEM
- Product Type Ink Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T748120
- Zoro # G4602663
- UPC # 10343914360
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 748 |
Item | Print and Imaging Supplies |
Color | Black |
For Use With | Epson® WorkForce® Pro WF-6090, WF-6530, WF-6590, WF-8090, WF-8595; Epson® |
Remanufactured Cartridge Number | No |
Package Type | OEM |
Product Type | Ink Cartridge |
Compatibility | Epson Printer: WorkForce Pro WF-6090, WorkForce Pro WF-6530, WorkForce Pro WF-6590, WorkForce Pro WF-8090, WorkForce Pro WF-8590 |
Supply Type | Ink |
Device Types | Inkjet Printer |
Print Supply Technology | DURABrite Pro™ |
Description
Epson® T748120 (748) DURABrite Pro Ink, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Maintenance Kit 200K YLD 110 Volts (108R00717)
- MARTIN YALE Opener, Desktop Letter, Gray (1632)
- HP HP 414X, (W2020X) High-Yield Black Original LaserJet Toner Cartridge (W2020X)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30063)
- EPSON T822320-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Magenta (T822320S)
- EPSON T606400 (60) Ink, Yellow (T606400)
- EPSON T312XL520-S (312XL) Claria High-Yield Ink, 830 Page-Yield, Light Cyan (T312XL520-S)
- EPSON Epson® T127120D2 (127) Extra High-Yield Ink, Black, 2/Pack (T127120-D2)
- EPSON T812320-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Magenta (T812320S)
- EPSON T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Cyan (T252XL220-S)
- DELL DELL COMP 1250C/1350CNW 1355CN/1355CNW/C1760NW C1765NFW BLACK (331-0778)
- Epson Ink and Toner Cartridges