Shop All Ink and Toner Cartridges
Epson
T614800 (61) Ink, Matte Black
Mfr # T614800
Zoro # G7206243
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 61
- Printer Model Stylus Pro 4880
- Cartridge Condition New
- Printer Brand Epson
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T614800
- Zoro # G7206243
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 61 |
Printer Model | Stylus Pro 4880 |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Epson |
Color | Matte Black |
Remanufactured Cartridge Number | No |
For Use With | Epson® Stylus® Pro 4880; Epson® |
Product Type | Ink Cartridge |
Compatibility | Epson Stylus Pro 4880 Printer |
Supply Type | Ink |
Liquid Volume | 220 mL |
Device Types | Inkjet Printer |
Description
Market Indicator Cartridge No. 61, Printer Brand Epson, Printer Model Stylus Pro 4880, Color Matte Black, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG ecoPost Non-OEM New Postage Meter Fluorescent Red Ink Cartridge for FP Mailing Solutions PIC40, 2PK (ECOPIC40)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- ZORO SELECT Shipping Box, 15x15x15 in (55NM60)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- White (WL-075-25-WT)
- EPSON T822420-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Yellow (T822420S)
- EPSON T606700 (60) Ink, Light Black (T606700)
- EPSON T320 (320) Ink, Black/Cyan/Magenta/Yellow (T320)
- EPSON T312XL120S (312XL) Claria High-Yield Ink, 500 Page-Yield, Black (T312XL120-S)
- EPSON T676XL220S Restricted for Food and Drug Retail Set (T676XL220S)
- EPSON Claria High-Yield Ink, 650 Page-Yield, Black/Cyan/Magenta/Yellow, PK4 (T410XL-BCS)
- KYOCERA KYOCERA/MITA ECOSYS M6035 6535/P6135 CYAN (TK-5152C)
- Epson Ink and Toner Cartridges