Shop All Ink and Toner Cartridges
Epson
T582000 UltraChrome K3 Maintenance Tank
Mfr # T582000
Zoro # G6079611
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Epson® Stylus® Pro 3800, 3880
- Remanufactured Cartridge Number No
- Compatible OEM Model Number Epson
- Product Type Maintenance Kit
- Compatibility Epson Printers: Stylus Pro 3800 Professional Edition, Stylus Pro 3800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # T582000
- Zoro # G6079611
- UPC # 10343858954
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
For Use With | Epson® Stylus® Pro 3800, 3880 |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | Epson |
Product Type | Maintenance Kit |
Compatibility | Epson Printers: Stylus Pro 3800 Professional Edition, Stylus Pro 3800 |
Weight | 0.669 lbs |
Print Supply Technology | UltraChrome® K3 |
Ink Base | Pigment-Based |
Liquid Volume | 80 mL |
Supply Type | Maintenance Tank |
Device Types | Inkjet Printer |
Description
Epson® T582000 UltraChrome K3 Maintenance Tank
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 8 1/4 in W x 4 3/4 in H (5W224)
- EDUCATIONAL INSIGHTS Shapes Bean Bags (3048)
- IDENTITY GROUP Date Stamp, Rubber, Type Size 1.5 (5010)
- EXPO Bright Sticks, Medium Bullet Tip, Assorted Colors, PK5 (14075)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- EPSON T812220-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan (T812220S)
- EPSON T912XXL320 (912XXL) DURABrite Pro Extra High-Yield Ink, 8000 Page-Yield, Magenta (T912XXL320)
- EPSON Replacement Lamp, V13H010L87 (V13H010L87)
- EPSON T552920S (T552) Claria High-Yield Ink, 70 mL, Black/Cyan/Gray/Magenta/Yellow, PK5 (T552920S)
- EPSON T802XL220-S (802XL) DURABrite Ultra High-Yield Ink, 1,900 Page-Yield, Cyan (T802XL220-S)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 BLACK (106R01630)
- Epson Printers & Scanners