Shop All Ink and Toner Cartridges
Epson
T552120S (T552) Claria High-Yield Ink, 70 mL, Photo Black
Mfr # T552120S
Zoro # G203666949
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T552
- Ink/Toner Color Photo Black
- Color Photo Black
- Remanufactured Cartridge Number No
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T552120S
- Zoro # G203666949
- UPC # 10343959491
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T552 |
Ink/Toner Color | Photo Black |
Item | Print and Imaging Supplies |
Color | Photo Black |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | EcoTank® ET-5000 |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Supply Type | Ink |
Ink Base | Dye-Based |
Liquid Volume | 70 mL |
Description
Designed for EcoTank Photo supertank printers, this high-yield ink set offers Claria ET Premium Inks for smooth gradations and accurate color reproductions. Featuring dye-based Cyan, Magenta, Yellow, Gray and Photo Black ink and a pigment Black for crisp, sharp black text.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 14" x 8", Kraft, 25/Bundle (493T40)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- BLAIR EQUIPMENT CO CRADLE ASSY F/PAINT SHAKER (BL00980)
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- EPSON T812220-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan (T812220S)
- EPSON Black Ribbon 15M Characters (S015384)
- EPSON T580B00 UltraChrome K3 Ink, Vivid Light M (T580B00)
- EPSON T702XL220-S (702XL) DURABrite Ultra High-Yield Ink, 950 Page-Yield, Cyan (T702XL220-S)
- EPSON Epson America T252120-BCS 252 Blk And Color Combo Pack (T252120-BCS)
- EPSON C12C890191 Maintenance Tank (C12C890191)
- KONICA MINOLTA Yellow High Capacity Toner for Magicolor 4750 6K Yld (A0X5230)
- Epson Ink and Toner Cartridges