Shop All Ink and Toner Cartridges
Epson
T312XL620-S (312XL) Claria High-Yield Ink, 830 Page-Yield, Light Magenta
Mfr # T312XL620-S
Zoro # G203666888
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 312XL
- Ink/Toner Color Light Magenta
- Max. Page Yield 830
- Color Light Magenta
- For Use With Epson® Expression® Photo HD XP-8500, 15000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T312XL620-S
- Zoro # G203666888
- UPC # 10343935273
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 312XL |
Ink/Toner Color | Light Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 830 |
Color | Light Magenta |
For Use With | Epson® Expression® Photo HD XP-8500, 15000 |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
Device Types | Wide Format Inkjet Printer |
Yield Type | High-Yield |
Supply Type | Ink |
Print Supply Technology | Claria® |
Description
Claria Photo Hi-Definition six-color, dye-based ink delivers an extensive color gamut for high-contrast shots and smooth, natural skin tones for superior photos that last many years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREFERRED NATION Preferred Nation P1158.TEAL Rolling Tote; Teal (P1158.TEAL)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blu, PK500 (HS120223)
- CLASSIC CREST Envelope, Classic, Nat, #10 Pk (NEE2803300)
- AVERY DENNISON Holder, Label, F/BusinessCard, PK10 (73720)
- EPSON T702XL120-S (702XL) DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Black (T702XL120-S)
- EPSON T312XL320S (312XL) Claria High-Yield Ink, 830 Page-Yield, Magenta (T312XL320-S)
- EPSON T748120 (748) DURABrite Pro Ink, Black (T748120)
- EPSON T580B00 UltraChrome K3 Ink, Vivid Light M (T580B00)
- EPSON T10W High-Capacity Ink, Black (T10W100)
- EPSON Black Ribbon 12M Characters (S015335)
- HP HP 65, (N9K02AN) Black Original Ink Cartridge (N9K02AN)
- Epson Ink and Toner Cartridges