Shop All Ink and Toner Cartridges
Epson
T312XL520-S (312XL) Claria High-Yield Ink, 830 Page-Yield, Light Cyan
Mfr # T312XL520-S
Zoro # G103666834
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 312XL
- Ink/Toner Color Light Cyan
- Max. Page Yield 830
- Color Light Cyan
- For Use With Epson® Expression® Photo HD XP-8500, 15000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T312XL520-S
- Zoro # G103666834
- UPC # 10343935266
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 312XL |
Ink/Toner Color | Light Cyan |
Item | Print and Imaging Supplies |
Max. Page Yield | 830 |
Color | Light Cyan |
For Use With | Epson® Expression® Photo HD XP-8500, 15000 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Supply Type | Ink |
Yield Type | High-Yield |
Device Types | Wide Format Inkjet Printer |
Print Supply Technology | Claria® |
Description
Claria Photo Hi-Definition six-color, dye-based ink delivers an extensive color gamut for high-contrast shots and smooth, natural skin tones for superior photos that last many years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Easy-Clean Dry Erase Board 18x24, White (MA0200790)
- SHARPIE Permanent Paint Marker, Extra-Broad Chisel Tip, Black (35564)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38UN)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- EPSON Epson (T542) Pigment Black Ink Bottle (T542120-S)
- EPSON T748120 (748) DURABrite Pro Ink, Black (T748120)
- EPSON Black Ribbon 12M Characters (S015335)
- EPSON Cyan, Magenta, and Yellow Inkjet Cartridge Multi Pack (T060520)
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- EPSON T912320 (912) DURABrite Pro Ink, 1700 Page-Yield, Magenta (T912320)
- HP HP 972X, F6T84AN High-Yield Black Original PageWide Cartridge (F6T84AN)
- Epson Ink and Toner Cartridges