Shop All Ink and Toner Cartridges
Epson
T312XL320S (312XL) Claria High-Yield Ink, 830 Page-Yield, Magenta
Mfr # T312XL320-S
Zoro # G7524504
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 312XL
- Max. Page Yield 830
- Remanufactured Cartridge Number 312XL
- Weight 0.1 lbs
- Compatible OEM Model Number Epson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T312XL320-S
- Zoro # G7524504
- UPC # 10343935242
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 312XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 830 |
Color | Magenta |
Remanufactured Cartridge Number | 312XL |
Weight | 0.1 lbs |
Compatible OEM Model Number | Epson |
For Use With | Epson® Expression® Photo HD XP-8500, 15000 |
Product Type | Ink Cartridge |
Compatibility | Epson Expression Photo Printers: XP-15000, XP-8500 |
Print Supply Technology | Claria® |
Yield Type | High-Yield |
Device Types | Wide Format Inkjet Printer |
Supply Type | Ink |
Description
Epson® T312XL320S (312XL) Claria High-Yield Ink, 830 Page-Yield, Magenta
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK36 (UNV07050)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED9G620 Log Book For Visitors- 1000 Entries- 50 Pages- 11in.x8-.50in.- White (RED9G620)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 8", Kraft, 20/Bundle (11A636)
- EPSON T606100 (60) Ink, Photo Black (T606100)
- EPSON T288120D2 (288) DURABrite Ultra Ink, Black, PK2 (T288120D2)
- EPSON T702XL120-S (702XL) DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Black (T702XL120-S)
- EPSON T912320 (912) DURABrite Pro Ink, 1700 Page-Yield, Magenta (T912320)
- EPSON Epson America T252120-BCS 252 Blk And Color Combo Pack (T252120-BCS)
- EPSON (410) Ink, Magenta (T410320-S)
- MSE MSE MSE02700616 Black Toner Cartridge for Dell 2355 (MSE02700616)
- Epson Ink and Toner Cartridges