Shop All Ink and Toner Cartridges
Epson
T312XL120S (312XL) Claria High-Yield Ink, 500 Page-Yield, Black
Mfr # T312XL120-S
Zoro # G7522480
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 312XL
- Max. Page Yield 500
- Color Black
- For Use With Epson® Expression® Photo HD XP-8500, 15000
- Compatible OEM Model Number Epson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T312XL120-S
- Zoro # G7522480
- UPC # 10343935228
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 312XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 500 |
Color | Black |
For Use With | Epson® Expression® Photo HD XP-8500, 15000 |
Compatible OEM Model Number | Epson |
Remanufactured Cartridge Number | 312XL |
Weight | 0.1 lbs |
Supply Type | Ink |
Device Types | Wide Format Inkjet Printer |
Print Supply Technology | Claria® |
Yield Type | High-Yield |
Description
Epson® T312XL120S (312XL) Claria High-Yield Ink, 500 Page-Yield, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103283)
- TAPE LOGIC Tape Logic® Heavy-Duty Carton Sealing Tape Dispenser, 2", Blue/White, 1/Each (TDHD2)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Magenta (T912XL320)
- EPSON T582000 UltraChrome K3 Maintenance Tank (T582000)
- EPSON T312923-S (312XL) Claria High-Yield Ink, 360 Page-Yield, Cyan/Magenta/Yellow, PK3 (T312923-S)
- EPSON Ink Cartridge for T098620, Light Magenta (EPC98620)
- EPSON T912420 (912) DURABrite Pro Ink, 1700 Page-Yield, Yellow (T912420)
- EPSON (159) UltraChrome Hi-Gloss 2 Ink, Magenta (T159320)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03744)
- Epson Ink and Toner Cartridges