Shop All Ink and Toner Cartridges
Epson
T312923-S (312XL) Claria High-Yield Ink, 360 Page-Yield, Cyan/Magenta/Yellow, PK3
Mfr # T312923-S
Zoro # G203666925
product price: $45.29
/pk 3, $15.10/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 312XL
- Ink/Toner Color Cyan; Magenta; Yellow
- Max. Page Yield 360
- Color Cyan; Magenta; Yellow
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T312923-S
- Zoro # G203666925
- UPC # 10343935211
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 312XL |
Ink/Toner Color | Cyan; Magenta; Yellow |
Item | Print and Imaging Supplies |
Max. Page Yield | 360 |
Color | Cyan; Magenta; Yellow |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Epson® Expression® Photo HD XP-8500, 15000 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Yield Type | High-Yield |
Print Supply Technology | Claria® |
Description
Six-color, dye-based ink delivers an extensive color gamut for high-contrast shots and smooth, natural skin tones for superior photos that last many years.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Wirebound Steno Notebook, Green, 12PK (BSN26741PK)
- ARMOR WRAP VCI Paper, Brown, 6" L, 6" W, 30 lb., PK1000 (A30G0606)
- SAUNDERS 8-1/2" x 11" Clipboard, Black (21603)
- SCS 12" x 10" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001012)
- EPSON T273220S (273) Claria Ink, 300 Page-Yield, Cyan (T273220-S)
- EPSON T302XL120-S (T302XL) Claria High-Yield Ink, Photo Black (T302XL120-S)
- EPSON Photo Ink Standard Yield Ink Cartridge Print Pack with 150 4x6 Gloss Photo Paper (T5846)
- EPSON T220120-D2 (220) DURABrite Ultra Ink, Black, 2PK (T220120D2)
- EPSON Black Ribbon 15M Characters (S015384)
- EPSON T614800 (61) Ink, Matte Black (T614800)
- TRU RED Compatible 797-0 Ink, 800 Page-Yield, Red (SIP-K700)
- Epson Ink and Toner Cartridges