Shop All Ink and Toner Cartridges
Epson
T288520S (288) DURABrite Ultra Ink, Cyan/Magenta/Yellow
Mfr # T288520-S
Zoro # G7522544
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 288
- Remanufactured Cartridge Number 288
- Weight 0.2 lbs
- For Use With Epson® Expression® Home XP-330, XP-340, XP-430, XP-434, XP-440, XP-446
- Compatible OEM Model Number Epson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T288520-S
- Zoro # G7522544
- UPC # 10343923027
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 288 |
Item | Print and Imaging Supplies |
Color | Cyan; Magenta; Yellow |
Remanufactured Cartridge Number | 288 |
Weight | 0.2 lbs |
For Use With | Epson® Expression® Home XP-330, XP-340, XP-430, XP-434, XP-440, XP-446 |
Compatible OEM Model Number | Epson |
Product Type | Ink Cartridge |
Compatibility | Epson Printers: XP-330, XP-430, XP-434 |
Supply Type | Ink |
Print Supply Technology | DURABrite Ultra™ |
Device Types | Inkjet Printer |
Description
Epson® T288520S (288) DURABrite Ultra Ink, Cyan/Magenta/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- QUARTET 36"x60" Magnetic Porcelain Whiteboard (2545B)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Chrome Orange (27406)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- EPSON T288120D2 (288) DURABrite Ultra Ink, Black, PK2 (T288120D2)
- EPSON T312XL620-S (312XL) Claria High-Yield Ink, 830 Page-Yield, Light Magenta (T312XL620-S)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- EPSON T324920 (324) UltraChrome HG2 Ink, Orange (T324920)
- EPSON T552920S (T552) Claria High-Yield Ink, 70 mL, Black/Cyan/Gray/Magenta/Yellow, PK5 (T552920S)
- EPSON T606700 (60) Ink, Light Black (T606700)
- BROTHER Black Toner Cartridge 1.2K YLD (TN730)
- Epson Ink and Toner Cartridges