Shop All Ink and Toner Cartridges
Epson
T288120D2 (288) DURABrite Ultra Ink, Black, PK2
Mfr # T288120D2
Zoro # G7523515
product price: $34.99
/pk 2, $17.50/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 288
- Remanufactured Cartridge Number 288
- Weight 0.188 lbs
- For Use With Epson® Expression® Home XP-330, XP-340, XP-430, XP-434, XP-440, XP-446
- Compatible OEM Model Number Epson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T288120D2
- Zoro # G7523515
- UPC # 10343923041
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 288 |
Item | Print and Imaging Supplies |
Color | Black |
Remanufactured Cartridge Number | 288 |
Weight | 0.188 lbs |
For Use With | Epson® Expression® Home XP-330, XP-340, XP-430, XP-434, XP-440, XP-446 |
Compatible OEM Model Number | Epson |
Product Type | Ink Cartridge |
Compatibility | Epson Printers: Expression XP-330, Expression XP-430, Expression XP-434 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Print Supply Technology | DURABrite Ultra™ |
Description
Epson® T288120D2 (288) DURABrite Ultra Ink, Black, 2/PK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- DYMO Labelmaker, Embosser, Org X (2175191)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- EPSON T288520S (288) DURABrite Ultra Ink, Cyan/Magenta/Yellow (T288520-S)
- EPSON Cyan, Magenta, and Yellow Inkjet Cartridge Multi Pack (T060520)
- EPSON T324920 (324) UltraChrome HG2 Ink, Orange (T324920)
- EPSON T220120-D2 (220) DURABrite Ultra Ink, Black, 2PK (T220120D2)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- EPSON T410520S (410) Ink, Black; Cyan; Magenta; Yellow (T410520-S)
- XEROX XEROX PHASER COMP 6360 YELLOW HIGH YIELD (106R01220)
- Epson Printers & Scanners