Shop All Ink and Toner Cartridges
Epson
T273220S (273) Claria Ink, 300 Page-Yield, Cyan
Mfr # T273220-S
Zoro # G7520977
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 273
- Max. Page Yield 300
- Remanufactured Cartridge Number No
- For Use With Epson® Expression® Premium XP-600, XP-610, XP-700, XP-800, XP-810; Epson®
- Features Acid-free, Smudge Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T273220-S
- Zoro # G7520977
- UPC # 10343902114
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 273 |
Item | Print and Imaging Supplies |
Max. Page Yield | 300 |
Color | Cyan |
Remanufactured Cartridge Number | No |
For Use With | Epson® Expression® Premium XP-600, XP-610, XP-700, XP-800, XP-810; Epson® |
Features | Acid-free, Smudge Resistant |
Product Type | Ink Cartridge |
Compatibility | Epson Expression Premium Printers:XP-600, XP-800 |
Device Types | Inkjet Printer |
Print Supply Technology | Claria® |
Supply Type | Ink |
Description
Epson® T273220S (273) Claria Ink, 300 Page-Yield, Cyan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 12'' Deluxe Job Ticket Holders with Strap, 15PK (S-10508BL)
- FADELESS Bulletin Board Art Paper, Teal, 48" x 12ft, PK4 (0057198)
- UNIVERSAL Rubber Bands, Size 62, 0.04" Gauge, Beige, 1 lb Box, PK490 (UNV00162)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 4" x 6", Multiple, 500/Roll (DL1560)
- EPSON T252XL420S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Yellow (T252XL420-S)
- EPSON T410XL020S (410XL) Claria High-Yield Ink, 500 Page-Yield, Black (T410XL020-S)
- EPSON T552120S (T552) Claria High-Yield Ink, 70 mL, Photo Black (T552120S)
- EPSON T822220-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Cyan (T822220S)
- EPSON Photo Ink Standard Yield Ink Cartridge Print Pack with 150 4x6 Gloss Photo Paper (T5846)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- PREMIUM COMPATIBLES INC PCI Brand New Compatible Brother TN-350 Black Toner Ctg 2.5K Yld for Brother MFC-7225N MFC-7420 MFC-7820N (TN350PC)
- Epson Ink and Toner Cartridges