Shop All Ink and Toner Cartridges
Epson
T252XL420S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Yellow
Mfr # T252XL420-S
Zoro # G7519954
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 252XL
- Max. Page Yield 1100
- For Use With Epson® WorkForce® WF-3620, WF-3640, WF-7110, WF-7210, WF-7610, WF-7620, WF-7710, WF-7720
- Remanufactured Cartridge Number 252XL
- Weight 0.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T252XL420-S
- Zoro # G7519954
- UPC # 10343910362
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 252XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 1100 |
Color | Yellow |
For Use With | Epson® WorkForce® WF-3620, WF-3640, WF-7110, WF-7210, WF-7610, WF-7620, WF-7710, WF-7720 |
Remanufactured Cartridge Number | 252XL |
Weight | 0.08 lbs |
Compatible OEM Model Number | Epson |
Product Type | Ink Cartridge |
Compatibility | Epson WorkForce Pro (WF-Series) Printers: WF-3620, WF-3640, WF-7110, WF-7610, WF-7620 |
Supply Type | Ink |
Print Supply Technology | DURABrite Ultra™ |
Yield Type | High-Yield |
Ink Base | Pigment-Based |
Device Types | Inkjet Printer |
Description
Epson® T252XL420S (252XL) DURABrite Ultra High-Yield Ink, 1100 Page-Yield, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Tamper Detection Marker, Yellow (20271)
- BIC Pen, Softfeel, Bp, Rt, Med, Be, PK12 (SCSM11BE)
- LABELWORKS PX Black Ink/Orange Tape, 1" W (224BOPX)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAM)
- EPSON T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Cyan (T252XL220-S)
- EPSON T410XL320S (410XL) Claria High-Yield Ink, 650 Page-Yield, Magenta (T410XL320-S)
- EPSON T580B00 UltraChrome K3 Ink, Vivid Light M (T580B00)
- EPSON T222 Claria Ink, 165 Page-Yield, Black/Cyan/Magenta/Yellow (T232120BCS)
- EPSON T802220S (802) DURABrite Ultra Ink, 650 Page-Yield, Cyan (T802220S)
- EPSON Epson (T542) Pigment Black Ink Bottle (T542120-S)
- CANON Cartridge, CL-31, Ink (CLI251XLC)
- Epson Printers & Scanners