Shop All Ink and Toner Cartridges
Epson
T222 Claria Ink, 165 Page-Yield, Black
Mfr # T222120S
Zoro # G309151363
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T222
- Printer Model Epson® Expression® Home XP-5200; WorkForce® WF-2961
- Ink/Toner Color Black
- Max. Page Yield 165
- Fits Brand Epson®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # T222120S
- Zoro # G309151363
- UPC # 10343970427
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T222 |
Printer Model | Epson® Expression® Home XP-5200; WorkForce® WF-2961 |
Ink/Toner Color | Black |
Item | Print and Imaging Supplies |
Max. Page Yield | 165 |
Fits Brand | Epson® |
For Use With | Inkjet Printer |
OEM/Compatible | OEM |
Supply Type | Ink |
Print Supply Technology | Claria® |
Description
Epson inks, specialty papers and printers are created to work together to consistently bring you excellent results. Revolutionary ink technologies deliver brilliant prints. Individual ink cartridges deliver vibrant color and sharp text for long-lasting, high-quality results.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- CAR DEALER DEPOT 3-In-1 Deal Envelope, 9" X 12", 100 Per Pack (Form Pap-237) Pk (543-100)
- PROWOOD 6 in. Natural Brown Wood Mailbox Post (106053)
- UNI-BALL Pen, Gel, 207, Bca, 0.7Mm, Pk/Bk (UBC1745267)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Magenta (T912XL320)
- EPSON T606400 (60) Ink, Yellow (T606400)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Yellow (T912XL420)
- EPSON T748XXL220 (748XXL) DURABrite Pro Extra High-Yield Ink, 7000 Page-Yield, Cyan (T748XXL220)
- EPSON T748XL320 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Magenta (T748XL320)
- EPSON 252 Blk And Color Combo Pack (T252120-BCS)
- PCI Xerox 106R03580 106R3580 Black Toner Ctg (106R03580-PCI)
- Epson Printers & Scanners