Shop All Ink and Toner Cartridges
Epson
T124320S, 124, DURABrite Ultra Ink, Magenta
Mfr # T124320-S
Zoro # G7203705
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 124
- Printer Series Stylus
- Printer Model Stylus NX125, NX127, NX420
- Cartridge Condition New
- Printer Brand Epson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T124320-S
- Zoro # G7203705
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 124 |
Printer Series | Stylus |
Printer Model | Stylus NX125, NX127, NX420 |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Epson |
Color | Magenta |
For Use With | Epson® Stylus® NX125, NX127, NX420; Epson® |
Remanufactured Cartridge Number | No |
Product Type | Ink Cartridge |
Compatibility | Epson Workforce All-in-One Printers:127, 320, 323, 325, Epson Stylus All-in-One Printers: NX125, NX420, NX127 |
Print Supply Technology | DURABrite Ultra™ |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Market Indicator Cartridge No. 124, Printer Brand Epson, Printer Series Stylus, Printer Model Stylus NX125, NX127, NX420, Color Magenta, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGATTI SEDONA INC Bugatti BCC97358 Polyester Business Card Case, 5"L X 10"H X 0.25"W, Black (BCC97358)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- PILOT Pilot® Creative Permanent Marker, Extra Fine, 0.5mm, Silver Ink (41801)
- MELISSA & DOUG Bread + Butter Toast Set (9344)
- EPSON DURABrite Ultra Hi-Yield Ink, 175/165 Page-Yield, Blk/Cy/Mag/Yel, PK4 (T220XL-BCS)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- EPSON T606700 (60) Ink, Light Black (T606700)
- EPSON T220120-D2 (220) DURABrite Ultra Ink, Black, 2PK (T220120D2)
- EPSON T410XL320S (410XL) Claria High-Yield Ink, 650 Page-Yield, Magenta (T410XL320-S)
- EPSON T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Cyan (T252XL220-S)
- BROTHER Super High Yield Magenta Toner Cartridge 6.5K YLD (TN436M)
- Epson Ink and Toner Cartridges