Shop All Copy & Printer Paper
Epson
Singleweight Matte Paper, 5 mil, 36" x 131.7 ft, Matte White
Mfr # S041854
Zoro # G503666175
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 36" x 131.7 ft
- Color White
- Finish Matte
- Paper Finish Matte
- Paper/Media Color(s) White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S041854
- Zoro # G503666175
- UPC # 10343852242
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 131.7 ft |
Sheet/Roll Size | 36" x 131.7 ft |
Details
Item | Paper |
Color | White |
Finish | Matte |
Paper Finish | Matte |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 5 mil |
Machine Compatibility | Wide-Format Inkjet Printers |
Rolls Per Unit | 1 |
Description
100% cotton hot press paper with a coating on both sides for extra versatility. Features an ultra smooth finish on two sides that is optimized for Epson Photographic Dye, Epson UltraChrome and Archival Inks. Acid-, lignin-, and chlorine-free, it is also pH buffered with calcium carbonate for a true archival sheet. Engineered to give you the highest resolution and color saturation possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM104604)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-136-417)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- EPSON Photo-Quality Self Adhesive Paper, 8.38 x 11.75, Matte White, 10PK (S041106)
- EPSON Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14 (S045234)
- EPSON Photo Paper, Bright White, PK100 (S041070)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 17 x 22, Smooth Matte Natural, PK25 (S042321)
- EPSON Premium Photo Paper, 68 lbs., Semi, PK20 (S041331)
- EPSON Ds Transfer Multi-Use Paper, 24X 100 Roll (S450360)
- CLASSIC Paper, Linen 24#Iy Pk (NEE05221)
- Epson Copy & Printer Paper