Shop All Arts & Crafts
Epson
Singleweight Matte Paper, 120 g, 2" Core, 4
Mfr # S041855
Zoro # G5854290
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thickness 5 mil
- Size 44" x 131 ft
- Weight 15.9 lbs
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # S041855
- Zoro # G5854290
- Country of Origin Japan
- Category Arts & Crafts
Dimensions
Size | 44" x 131 ft |
Sheet/Roll Size | 44" x 131 ft |
Details
Item | Singleweight Matte Paper,120 g,2" Core,4 |
Color | White |
Thickness | 5 mil |
Weight | 15.9 lbs |
Finish | Matte |
Paper Finish | Matte |
Rolls Per Unit | 1 |
Paper/Media Color(s) | White |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Thickness (mil) | 5 mil |
Description
Singleweight Matte Paper,120 g,2" Core,4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, CHISEL TIP PERMANENT MARKER, MEDIUM, BLACK, 4PK (38264PP)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Be, PK12 (46620)
- AVERY Laser Labels, Mailing, 1inx2-5/8in, 3000/BX, White; LABEL, EZPEEL, LSR, 1X2.6, WE (5160)
- OIC Clipboard, Case, Triple File (OIC83610)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 2 (S041853)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 13 x 19, Smooth Matte Natural, PK25, 25PK (S042320)
- EPSON Velvet Fine Art Paper, 13 x 19, White, 20PK (S041637)
- EPSON Presentation Matte Paper, 44"x82 ft, White (S041220)
- EPSON Matte Presentation Paper, 27 lb.s., PK100 (S041171)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- GORDON BRUSH Size 1 Chemical Resistant Pure Red Sable Round Brushes (0907-01000)
- Epson