Shop All Copy & Printer Paper
Epson
Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14
Mfr # S045234
Zoro # G903665884
product price: $32.99
/pk 14, $2.36/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Includes (2) Sheets of Cold Press Bright Paper; (2) Sheets of Cold Press Natural Paper; (2) Sheets of Exhibition Fiber Paper; (2) Sheets of Hot Press Bright Paper; (2) Sheets of Hot Press Natural Paper; (2) Sheets of Ultra Premium Photo Luster Paper; (2) Sheets of Velvet Fine Art Paper
- Finish Bright; Luster; Natural
- Total Number of Sheets 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S045234
- Zoro # G903665884
- UPC # 10343881709
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Includes | (2) Sheets of Cold Press Bright Paper; (2) Sheets of Cold Press Natural Paper; (2) Sheets of Exhibition Fiber Paper; (2) Sheets of Hot Press Bright Paper; (2) Sheets of Hot Press Natural Paper; (2) Sheets of Ultra Premium Photo Luster Paper; (2) Sheets of Velvet Fine Art Paper |
Finish | Bright; Luster; Natural |
Total Number of Sheets | 14 |
Paper Finish | Bright; Luster; Natural |
Paper/Media Color(s) | White |
Machine Compatibility | Inkjet Printers |
Description
Designed in collaboration with the world's leading creative professionals. Produced to represent the finest in color fidelity, the smoothest tonal transitions, exceptional black density and remarkable longevity. Each sheet has been developed and tested at the highest levels to work in concert with Epson's industry-leading professional printers and inks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, White Color Family, Paint, 12 PK (63713)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Red, 100/Case (G14053D)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 36" x 250', Kraft, 1 Roll (SF36)
- TOSHIBA Magenta Toner Cartridge 38K YLD (TFC425UM)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- EPSON Paper, Inkjt, Photoqlty Pk (EPSS041067)
- EPSON Professional Media Luster Photo Paper, 10.5 mil, 8.5 x 11, White, PK25 (S045596)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 17 x 22, Smooth Matte Natural, PK25 (S042321)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- EPSON Ultra Premium Matte Presentation Paper, White, 11-3/4in x 16-1/2', 50 Sheets/Pack (S041343)
- PETOSKEY PLASTICS One Color, Blue Footprint on Poly-Back Paper Floor Mat (FB-M1765-01)
- Epson Copy & Printer Paper