Shop All Scanners
This Product is Discontinued
Epson
Scanner, 4800 x 9600 dpi, 6in L x 20in W (Discontinued)
Mfr # EPSB11B207221
Zoro # G0292525
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scanner Type Document
- System Requirements Mac(R) OS X 10.5 and Later/Windows(R) XP, Vista(TM), 7
- Scanning Area 8 1/2 in x 11 11/16 in
- Overall Length 6 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Color Bit Depth | 48-bit |
Overall Height | 16 in |
Overall Width | 20 in |
Details
Item | Scanner |
Scanner Type | Document |
System Requirements | Mac(R) OS X 10.5 and Later/Windows(R) XP, Vista(TM), 7 |
Scanning Area | 8 1/2 in x 11 11/16 in |
Color | Black |
Resolution | 4800 x 9600 dpi |
Scan Speed (Black) | 16 ppm |
Scan Speed (Color) | 16 ppm |
Includes | Software, USB Cable, AC Adapter and User Documentation |
Description
Scanner, Document, Overall Length 6 in, Overall Width 20 in, Overall Height 16 in, Scanning Area 8 1/2 in x 11 11/16 in, System Requirements Mac(R) OS X 10.5 and Later/Windows(R) XP, Vista(TM), 7, Resolution 4800 x 9600 dpi, Color Black, Scan Speed (Black) 16 ppm, Scan Speed (Color) 16 ppm, Color Bit Depth 48-bit, Includes Software, USB Cable, AC Adapter and User Documentation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.