Shop All Scanners
Epson
Scanner, 1200 x 1200 dpi, 23-25/64 in. L
Mfr # EPSB11B205221
Zoro # G0292559
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Document
- System Requirements Mac(R) OS X 10.5.x, Mac(R) OS X 10.6.x, Mac(R) OS X 10.7.x, Mac(R) OS X 10.8.x, Windows(R) 7, Windows(R) 8, Windows(R) Vista(TM), Windows(R) XP
- Scanning Area 8-11/16 in x 11 7/10 in
- Operating System Compatibility Mac(R) OS X 10.5.x-10.8.x, Vista(TM) 7, 8, Windows(R) XP
- Resolution 1200 x 1200 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 23 25/64 in |
Color Bit Depth | 48 bit |
Overall Height | 8 1/2 in |
Overall Width | 19 3/8 in |
Display Width | 11 3/4 in |
Paper Size | A4, A5, B5, Legal, Letter |
Display Height | 8 1/2 in |
Overall Depth | 14.1 in |
Description
Scanner, Document, Overall Length 23 25/64 in, Overall Width 19 3/8 in, Overall Height 8 1/2 in, Scanning Area 8-11/16 in x 11 7/10 in, System Requirements Mac(R) OS X 10.5.x, Mac(R) OS X 10.6.x, Mac(R) OS X 10.7.x, Mac(R) OS X 10.8.x, Windows(R) 7, Windows(R) 8, Windows(R) Vista(TM), Windows(R) XP, Resolution 1200 x 1200 dpi, Color Gray, Scan Speed (Black) 25 Sheets/min, Scan Speed (Color) 25 Sheets/min, Color Bit Depth 48 bit, Voltage 100 to 240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Neon Address Labels with Sure Fee, PK750 (5972)
- DIXON TICONDEROGA Holders Lumber Crayon (00500)
- AVERY Easy Peel White Address Labels, Laser Printers, 1 x 2.63, White, PK750 (05260)
- XSTAMPER Pad, Ink, Replacement, 40160 (41025)
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- EPSON DS-70 Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B252202)
- EPSON DS-410 Document Scanner, 600 dpi Optical Resolution, 50-Sheet Doc Feed (B11B249201)
- EPSON GTS50 GTS80 Roller Assembly Ki, B12B813421 (B12B813421)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- EPSON Roller Assembly Kit DS7, B12B813581 (B12B813581)
- KODAK Slide N SCAN Film and Slide Scanner with Large 5” LCD Screen, Convert Film Negatives & Slides (RODFS50)
- Epson Printers & Scanners