Shop All Copy & Printer Paper
Epson
Professional Media Metallic Luster Photo Paper, 5.5 mil, 13 x 19, White, 25PK
Mfr # S045597
Zoro # G505674826
product price: $74.99
/pk 25, $3.00/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 13 x 19
- Color White
- Paper Weight 3.3 lbs
- Total Number of Sheets 25
- Finish Luster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S045597
- Zoro # G505674826
- UPC # 10343913561
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 13 x 19 |
Size | 13 x 19 |
Sheet/Roll Size | 13 x 19 |
Details
Item | Paper |
Color | White |
Paper Weight | 3.3 lbs |
Total Number of Sheets | 25 |
Finish | Luster |
CIE Whiteness | 93 |
Machine Compatibility | SureColor S-series (S30670, S50670, S70670) |
Paper Finish | Luster |
Brightness Rating (US) | 83 |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 5.5 mil |
Description
Designed with an incredible Dmax and rich color gamut, this semi-gloss, E surface, photographic paper features a unique metallic surface that provides extreme sharpness and depth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- BANKERS BOX Banker Box, Ltr/Lgl, 550Lb, PK12 (00789)
- AVERY 3" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27653)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (60704)
- EPSON Paper, Photo, 4X6, Gloss We Pk (EPSS041727)
- EPSON Singleweight Matte Paper, 5 mil, 36" x 131.7 ft, Matte White (S041854)
- EPSON Ultra Premium Matte Presentation Paper, White, 11-3/4in x 16-1/2', 50 Sheets/Pack (S041343)
- EPSON Premium Photo Paper, 68 lbs., Semi, PK20 (S041331)
- EPSON Premium Photo Paper, 68 lbs., High, PK50 (S041667)
- EPSON Standard Proofing Paper Production, 9 mil, 24 in. x 100 ft, Semi-Matte White (S045314)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Gamma Gn Pk (WAU22541)
- Epson Copy & Printer Paper