Shop All Copy & Printer Paper
Epson
Professional Media Metallic Gloss Photo Paper, 5.5 mil, 13 x 19, White, 25PK
Mfr # S045590
Zoro # G305674873
product price: $74.99
/pk 25, $3.00/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 13 x 19
- Color White
- Paper Weight 3.35 lbs
- Size 13 x 19
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S045590
- Zoro # G305674873
- UPC # 10343913493
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 13 x 19 |
Size | 13 x 19 |
Sheet/Roll Size | 13 x 19 |
Details
Item | Paper |
Color | White |
Paper Weight | 3.35 lbs |
Finish | Glossy |
Total Number of Sheets | 25 |
Brightness Rating (US) | 81 |
Paper/Media Color(s) | White |
Paper Finish | Glossy |
Machine Compatibility | SureColor S-series (S30670, S50670, S70670) |
CIE Whiteness | 95 |
Paper/Media Thickness (mil) | 5.5 mil |
Description
Designed with an incredible Dmax and rich color gamut, this smooth, high-gloss, photographic paper features a unique metallic surface that provides extreme sharpness and depth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Binder Pocket, WriteOn Index Tabs, PK5 (06650)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- VIKAN Rubber Band, Size 1", Green, PK5 (98012)
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- EPSON Premium Matte Presentation Paper, PK50 (S041263)
- EPSON Paper, Enhncd, A3, Mt Pk (EPSS041343)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- EPSON Watercolor Radiant White Inkjet Paper, 13in x 19in, White, 20 Sheets/Pack (S041351)
- EPSON Photo Paper, White, PK50 (S041407)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK250 (HAM120023)
- Epson Copy & Printer Paper