Shop All Copy & Printer Paper
Epson
Professional Media Metallic Gloss Photo Paper, 10.5 mil, 8.5 x 11, White, PK25
Mfr # S045589
Zoro # G103666377
product price: $34.49
/pk 25, $1.38/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Finish Glossy
- Total Number of Sheets 25
- Paper Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S045589
- Zoro # G103666377
- UPC # 10343913486
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Glossy |
Total Number of Sheets | 25 |
Paper Finish | Glossy |
Paper/Media Thickness (mil) | 10.5 mil |
CIE Whiteness | 95 |
Brightness Rating (US) | 81 |
Machine Compatibility | SureColor S-series (S30670, S50670, S70670) |
Paper/Media Color(s) | White |
Description
Designed with an incredible Dmax and rich color gamut, this smooth, high-gloss, photographic paper features a unique metallic surface that provides extreme sharpness and depth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION OFFICE PRODYCTS Lion® Recycled Plastic Clipboard, 11" x 17", Portrait, Blue (CB290VBL)
- SPEEDY STITCHER Speedy Stitcher 130 No.4 Sm Needle Repair Kit (126805)
- ACCO 6" Binder with Hooks, Dark Blue (A7054123A)
- TAPE LOGIC Tape Logic® Labels, "Oxidizer - 5.1", 4" x 4", Black/Yellow, 500/Roll (DL5160)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- EPSON Paper, Enhncd, A3, Mt Pk (EPSS041343)
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- EPSON Ultra Premium Matte Presentation P, PK50 (S041343)
- EPSON Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14 (S045234)
- EPSON Premium Glossy Photo Paper Roll, 2" Core, 24" x 100 ft, Glossy White (S041390)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- Epson Copy & Printer Paper