Shop All Copy & Printer Paper
Epson
Professional Media Luster Photo Paper, 10.5 mil, 8.5 x 11, White, PK25
Mfr # S045596
Zoro # G7570318
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Luster
- Thickness 10.5 mil
- For Use With SureColor S-Series (S30670, S50670, S70670)
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # S045596
- Zoro # G7570318
- UPC # 10343913554
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Luster |
Thickness | 10.5 mil |
For Use With | SureColor S-Series (S30670, S50670, S70670) |
Weight | 1.1 lbs |
Paper/Media Color(s) | White |
CIE Whiteness | 93 |
Brightness Rating (US) | 83 |
Paper Finish | Luster |
Machine Compatibility | SureColor S-series (S30670, S50670, S70670) |
Paper/Media Thickness (mil) | 10.5 mil |
Description
Epson® Professional Media Metallic Luster Photo Paper, 10.5 mil, 8.5 x 11, White, 25/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- SEALER SALES KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-200CS-110V)
- NATIONAL VisitorRegisterBook, 128Pages (57-802)
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk (00203)
- EPSON Paper, Inkjt, Photoqlty Pk (EPSS041067)
- EPSON Singleweight Matte Paper, 5 mil, 36" x 131.7 ft, Matte White (S041854)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 17 x 22, Smooth Matte Natural, PK25 (S042321)
- EPSON Ds Transfer Multi-Use Paper, 17X 100 Roll (S450359)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- EPSON Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14 (S045234)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- Epson Copy & Printer Paper