Shop All Heat Shrink Tubing
Epson
Printable Heat Shrink Tube, Polyolefin
Mfr # 208B20BYPX
Zoro # G306170862
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte ), Yellow ( Matte )
- Shrink Ratio 3:1
- Standards UL Listed
- Product Type Heat Shrink Tube
- Compatible Mfr Part Number 2001XLST, 2010-PC, 2011XLB, 2011XLB-PC, 2012XLST, 2012XLST-PC, 2020LSTB, 2020LSTB-PC, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # 208B20BYPX
- Zoro # G306170862
- UPC # 815407022537
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Maximum Wire Diameter | 0.24 in |
Minimum Wire Diameter | 0.1 in |
Label Width | 1/4 in |
Label Height | 1/4 in |
Roll Length | 98 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 98 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1/4 in |
Description
Printable Heat Shrink Tube, For Print Method Thermal-Transfer, Resistance Properties Flame-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.1 in, Maximum Wire Gauge 6 AWG, Minimum Wire Gauge 18 AWG, Compatible Grainger Part Number 270A52, 270A53, 270A54, 270A57, 444F43, 444F44, 45VZ82, 49AX64, 53RK09, 60YR02, 60YR03, 60YR54, 60YR55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (CR20)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount; Horizontal, 2 Gang, Rectangular, Cast Metal, GFCI Receptacle (WP26EH)
- EPSON Continuous Label Roll Cartridge (205YLBBPX)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- EPSON Precut Label Roll, Thermal-Transfer (BL208STBYX35PX)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1" x 12" - 3-Pack - Bl (307124)
- Epson Heat Shrink Tubing