Shop All Label Maker & Printer Parts
Epson
Printable Heat Shrink Tube
Mfr # 203YLBYPX
Zoro # G512486047
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Wire Gauge 16 AWG
- Label Height 8 ft
- Compatible Mfr Part Number LW-C410PX, LW-C610PX, LW-K200PX, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
- Printer Series Compatibility LW
- Minimum Service Temperature -67 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 203YLBYPX
- Zoro # G512486047
- UPC # 815407022971
- Country of Origin Japan
- Category Label Maker & Printer Parts
Dimensions
Label Height | 8 ft |
Maximum Wire Diameter | 0.11 in |
Label Width | 1/8 in |
Minimum Wire Diameter | 0.04 in |
Details
Item | Printable Heat Shrink Tube |
Minimum Wire Gauge | 16 AWG |
Compatible Mfr Part Number | LW-C410PX, LW-C610PX, LW-K200PX, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX |
Printer Series Compatibility | LW |
Minimum Service Temperature | -67 Degrees F |
Indoor/Outdoor Usage | Indoor |
Resistance Properties | Flame Resistant |
Product Type | Heat Shrink Tube |
Label Color | Yellow |
Standards | RoHS Compliant, UL Standard |
Maximum Service Temperature | 257 Degrees F |
Maximum Wire Gauge | 22 AWG |
Shrink Ratio | 3:1 |
Description
Printable Heat Shrink Tube, Resistance Properties Flame Resistant, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.04 in, Maximum Wire Gauge 22 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 270A52, 60YR02, 60YR54, 802G05, 802G08, 802G09, 802G10, 802G11, 802G15, Compatible Mfr Part Number LW-C410PX, LW-C610PX, LW-K200PX, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Yellow, Label Height 8 ft, Label Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.