Shop All Arts & Crafts
Epson
Premium Semi-Gloss Photo Paper, 170 g, 44
Mfr # S041395
Zoro # G5855989
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 44" x 100 ft
- Thickness 7 mil
- Finish Semi-Gloss
- Weight 15.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S041395
- Zoro # G5855989
- Country of Origin Japan
- Category Arts & Crafts
Dimensions
Size | 44" x 100 ft |
Sheet/Roll Size | 44" x 100 ft |
Details
Item | Premium Semi-Gloss Photo Paper,170 g,44" |
Color | White |
Thickness | 7 mil |
Finish | Semi-Gloss |
Weight | 15.35 lbs |
Paper Finish | Semi-Gloss |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 7 mil |
Rolls Per Unit | 1 |
Description
Premium Semi-Gloss Photo Paper,170 g,44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Chocolate Brown Leather Desk Pad w/ 2022 Calendar, 34 x 20 (PR-3450)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (56EC48)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- ARTISTIC Logo Desk Pad, 22x17", Black (41700S)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 2 (S041853)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 13 x 19, Smooth Matte Natural, PK25, 25PK (S042320)
- EPSON Matte Presentation Paper, 27 lb.s., PK100 (S041171)
- EPSON Premium Luster Photo Paper, 3" Core, 10"x1 (S042077)
- EPSON Velvet Fine Art Paper, 13 x 19, White, 20PK (S041637)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- TESTORS Hobby Paint Neon Set (9132X)
- Epson