Shop All Arts & Crafts
Epson
Premium Semi-Gloss Photo Paper, 170 g, 24
Mfr # S041393
Zoro # G5855724
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 24" x 100 ft
- Thickness 7 mil
- Finish Semi-Gloss
- Weight 9.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S041393
- Zoro # G5855724
- Country of Origin Japan
- Category Arts & Crafts
Dimensions
Size | 24" x 100 ft |
Sheet/Roll Size | 24" x 100 ft |
Details
Item | Premium Semi-Gloss Photo Paper,170 g,24" |
Color | White |
Thickness | 7 mil |
Finish | Semi-Gloss |
Weight | 9.1 lbs |
Paper/Media Thickness (mil) | 7 mil |
Rolls Per Unit | 1 |
Paper/Media Color(s) | White |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper Finish | Semi-Gloss |
Description
Premium Semi-Gloss Photo Paper,170 g,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.030" Thick (3430-SS)
- UNIVERSAL ONE Stapler, Full Strip, Black, Channel (UNV43128)
- SMOOTHMOVE Moving Box, 14x15x18 in, PK8 (7717201)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39914)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 2 (S041853)
- EPSON Matte Presentation Paper, 27 lb.s., PK100 (S041171)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 4 (S041855)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 44 (S041395)
- EPSON Presentation Matte Paper, 44"x82 ft, White (S041220)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 13 x 19, Smooth Matte Natural, PK25, 25PK (S042320)
- CRAYOLA Broad Line Markers, Bold + Bright Colors, 10 Count, PK6 (587725)
- Epson