Shop All Copy & Printer Paper
Epson
Premium Photo Paper, 68 lbs., Semi, PK20
Mfr # S041331
Zoro # G9767145
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Finish Semi-Gloss
- Thickness 10.4 mil
- Weight 0.857 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # S041331
- Zoro # G9767145
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Premium Photo Paper,68 lbs.,Semi,PK20 |
Color | White |
Finish | Semi-Gloss |
Thickness | 10.4 mil |
Weight | 0.857 lbs |
Machine Compatibility | Inkjet Printers |
Paper Finish | Semi-Gloss |
Paper/Media Thickness (mil) | 10.4 mil |
Paper/Media Color(s) | White |
Description
Premium Photo Paper,68 lbs.,Semi,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- THE PACKAGING WHOLESALERS 16 x 16 x 16 Cube Cardboard Corrugated Boxes (BS161616)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/4 x 6", Kraft, 25/Bundle (55VH31)
- ZORO SELECT Bubble Mailer, Paper, 18-3/4" L, White, PK50 (56LR95)
- EPSON Ultra Premium Matte Presentation Paper, White, 11-3/4in x 16-1/2', 50 Sheets/Pack (S041343)
- EPSON Paper, Enhncd, A3, Mt Pk (EPSS041343)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- EPSON Paper, Inkjt, Photoqlty Pk (EPSS041067)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 17 x 22, Smooth Matte Natural, PK25 (S042321)
- EPSON Ds Transfer Multi-Use Paper, 17X 100 Roll (S450359)
- EASY-TO-ORGANIZE Astrobrights Colored Paper; 24lb; 11 x 17; Solar Yellow; 500 Sheets-Ream (EA719568)
- Epson Copy & Printer Paper