Shop All Copy & Printer Paper
Epson
Premium Matte Presentation Paper, PK50
Mfr # S041568
Zoro # G9766594
product price: $14.29
/pk 50, $0.29/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Size 8.5 x 11
- Finish Matte
- Features Double-Sided
- Weight 1.45 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S041568
- Zoro # G9766594
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Premium Matte Presentation Paper,PK50 |
Color | Bright White |
Finish | Matte |
Features | Double-Sided |
Weight | 1.45 lbs |
Thickness | 9 mil |
Brightness Rating (International) | 97 |
Machine Compatibility | Inkjet Printers |
Paper Finish | Matte |
Paper/Media Color(s) | Bright White |
Paper/Media Thickness (mil) | 9 mil |
Description
Premium Matte Presentation Paper,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE Carousel Seat (2167)
- POST-IT Flag, PageMarker, Bright, 10, Ast, PK500 (670-10AB)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- SEALER SALES Replacement Kit for KF-450F (RK-18F-KF-450F)
- EPSON Photo Paper, White, PK50 (S041407)
- EPSON Paper, Inkjt, Photoqlty Pk (EPSS041067)
- EPSON Ds Transfer Multi-Use Paper, 17X 100 Roll (S450359)
- EPSON Professional Media Luster Photo Paper, 10.5 mil, 8.5 x 11, White, PK25 (S045596)
- EPSON Singleweight Matte Paper, 5 mil, 36" x 131.7 ft, Matte White (S041854)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- NAVIGATOR Paper, 20#, 97Br, 11X17, Brw Pk (SNANMP1720)
- Epson Copy & Printer Paper