Shop All Copy & Printer Paper
Epson
Premium Matte Presentation Paper, PK50
Mfr # S041263
Zoro # G9766637
product price: $47.19
/pk 50, $0.94/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Finish Matte
- Size 13 x 19
- Weight 3.796 lbs
- Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S041263
- Zoro # G9766637
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 13 x 19 |
Sheet/Roll Size | 13 x 19 |
Details
Item | Premium Matte Presentation Paper,PK50 |
Color | Bright White |
Finish | Matte |
Weight | 3.796 lbs |
Thickness | 9 mil |
Brightness Rating (International) | 97 |
Paper/Media Color(s) | Bright White |
Machine Compatibility | Inkjet Printers |
Paper/Media Thickness (mil) | 9 mil |
Paper Finish | Matte |
Description
Premium Matte Presentation Paper,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Assorted Ultra-Clean Washable(TM) Classic Markers, 40 PK (58-7861)
- NOVUS Premium HD Staples, 23/10, 1k, 10mm, PK1000 (042-0531)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/4" Width, PK100 (FDT7319018N0EX)
- BRAND MANAGEMENT GROUP Hp Everydaymattpolypropylene42X100(2Pk) (CH025A)
- EPSON Photo Paper, White, PK50 (S041407)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 17 x 22, Smooth Matte Natural, PK25 (S042321)
- EPSON Photo-Quality Self Adhesive Paper, 8.38 x 11.75, Matte White, 10PK (S041106)
- EPSON Ultra Premium Matte Presentation Paper, White, 11-3/4in x 16-1/2', 50 Sheets/Pack (S041343)
- EPSON Paper, Photo, 4X6, Gloss We Pk (EPSS041727)
- EPSON Standard Proofing Paper Production, 9 mil, 24 in. x 100 ft, Semi-Matte White (S045314)
- MEAD PRODUCTS Mead Products 06062 Mead Products 06062 11 in. X 8.5 in. Black Legal Ruled Cambridge Limited Business No (6062)
- Epson Copy & Printer Paper