Shop All Arts & Crafts
Epson
Premium Luster Photo Paper, 3 Core, 36"x1
Mfr # S042082
Zoro # G5853310
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thickness 10 mil
- Size 36" x 100 ft
- Finish Premium Luster
- Weight 20.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # S042082
- Zoro # G5853310
- Country of Origin Japan
- Category Arts & Crafts
Dimensions
Size | 36" x 100 ft |
Sheet/Roll Size | 36" x 100 ft |
Paper Roll Core Size | 3" |
Details
Item | Premium Luster Photo Paper,3' Core,36"X1 |
Color | White |
Thickness | 10 mil |
Finish | Premium Luster |
Weight | 20.25 lbs |
Paper/Media Thickness (mil) | 10 mil |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper Grade (gsm) | 240 gsm |
Rolls Per Unit | 1 |
Paper Finish | Premium Luster |
Paper/Media Color(s) | White |
Description
Premium Luster Photo Paper,3 Core,36"x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Painting Stencil, Letters/Numbers, 3", PK35 (01560)
- PARTNERS BRAND Side Loading Boxes, 36" x 5" x 36", Kraft, 20/Bundle (36536FOL)
- GBC Binding Covers, Plastic, Frost, PK25 (2514499P)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB4200)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- EPSON Premium Luster Photo Paper, 3" Core, 10"x1 (S042077)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 44 (S041395)
- EPSON Ultra Premium Matte Present Paper, PK50 (S041908)
- EPSON Matte Presentation Paper, 27 lb.s., PK100 (S041171)
- EPSON Velvet Fine Art Paper, 13 x 19, White, 20PK (S041637)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Yellow (UBC63605)
- Epson