Shop All Arts & Crafts
Epson
Premium Luster Photo Paper, 3" Core, 10"x1
Mfr # S042077
Zoro # G5859215
$73.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Thickness 10 mil
- Size 10" x 100 ft
- Finish Premium Luster
- Sheet/Roll Size 10" x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # S042077
- Zoro # G5859215
- Country of Origin Japan
- Category Arts & Crafts
Dimensions
Size | 10" x 100 ft |
Sheet/Roll Size | 10" x 100 ft |
Paper Roll Core Size | 3" |
Details
Item | Premium Luster Photo Paper,3" Core,10"X1 |
Color | White |
Thickness | 10 mil |
Finish | Premium Luster |
Rolls Per Unit | 1 |
Paper Grade (gsm) | 240 gsm |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Color(s) | White |
Paper Finish | Premium Luster |
Weight | 7.167 lbs |
Paper/Media Thickness (mil) | 10 mil |
Description
Premium Luster Photo Paper,3" Core,10"x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Regular Duty, Side Action Sealer for 5/8 Steel Straps (UST 1117)
- ZORO SELECT Flat Corrugated Boxes, 9" x 7" x 3" , Kraft, 25/Bundle (55VG39)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- EPSON Presentation Matte Paper, 44"x82 ft, White (S041220)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 44 (S041395)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 4 (S041855)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 2 (S041853)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- EPSON Velvet Fine Art Paper, 13 x 19, White, 20PK (S041637)
- MARSH Stencil Brush (30322)
- Epson