Shop All Copy & Printer Paper
Epson
Premium Glossy Photo Paper Roll, 3" Core, 16" x 100 ft, Glossy White
Mfr # S041742
Zoro # G403666039
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 16" x 100 ft
- Color White
- Brightness 92
- Finish Glossy
- Paper/Media Thickness (mil) 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S041742
- Zoro # G403666039
- UPC # 10343848580
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Sheet Size | 16" x 100 ft |
Paper Roll Core Size | 3" |
Sheet/Roll Size | 16" x 100 ft |
Details
Item | Paper |
Color | White |
Brightness | 92 |
Finish | Glossy |
Paper/Media Thickness (mil) | 10 mil |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Color(s) | White |
Rolls Per Unit | 1 |
Paper Grade (gsm) | 165 gsm |
Paper Finish | Glossy |
Brightness Rating (International) | 92 |
Paper Basis Weight (lb) | 69 lb Bond |
Description
Premium glossy photo paper dries instantly for easy handling. Highest color gamut available for vivid color reproduction. Enhanced 2880 dpi printing offers the highest quality output.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester Cord, 1960 ft. L (16P073)
- QUALARC Newark free standing cigarette ash receptacle, Black color (WF-L1028S)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- GREAT PAPERS Certificate, Navy, Foil Border, 11in H, PK15 (038952)
- EPSON Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14 (S045234)
- EPSON Premium Glossy Photo Paper Roll, 2" Core, 24" x 100 ft, Glossy White (S041390)
- EPSON Premium Matte Presentation Paper, PK50 (S041263)
- EPSON Paper, Photo, 4X6, Gloss We Pk (EPSS041727)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- EPSON Ultra Premium Matte Presentation Paper, White, 11-3/4in x 16-1/2', 50 Sheets/Pack (S041343)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wt, PK5000 (3R02047)
- Epson Copy & Printer Paper