Shop All Heat Shrink Tubing
Epson
Precut Label Roll, Thermal-Transfer
Mfr # BL203STBWX25PX
Zoro # G500700049
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White ( Matte )
- Shrink Ratio 3:1
- Standards ASTM D2671, ASTM D638, ASTM D876, MIL-STD-202, RoHS Compliant, SAE AS 81531, UL/cUL
- Minimum Wire Gauge 22 AWG
- Printer Series Compatibility LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # BL203STBWX25PX
- Zoro # G500700049
- UPC # 815407022339
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.12 in |
Label Width | 1/8 in |
Label Height | 63/64 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 63/64 in |
Details
Color | Black/White ( Matte ) |
Shrink Ratio | 3:1 |
Standards | ASTM D2671, ASTM D638, ASTM D876, MIL-STD-202, RoHS Compliant, SAE AS 81531, UL/cUL |
Item | Precut Label Roll in Box |
Minimum Wire Gauge | 22 AWG |
Printer Series Compatibility | LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R |
Label Material | Polyolefin |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant |
Label Media Format | Precut Roll in Box |
Maximum Wire Gauge | 14 AWG |
Double-Sided Printable | No |
For Print Method | Thermal-Transfer |
Label Finish | Matte |
Material Series | HST |
Label Color | Black/White |
Compatible Mfr Part Number | LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Black/White ( Matte ) |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- EPSON Printable Heat Shrink Tube, Polyolefin (208B20BYPX)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- EPSON Precut Label Roll, Thermal-Transfer (BL208STBYX35PX)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- EPSON Continuous Label Roll Cartridge (205YLBBPX)
- BRADY Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut (M6-1000-175-342-WT)
- Epson Heat Shrink Tubing