Shop All Portable Label Makers & Printers
Epson
Portable Label Printer, Single Color
Mfr # LW-Z5010PX
Zoro # G900700090
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series LABELWORKS PX
- Label Formats Supported Roll-Fed
- Maximum Print Speed 50 mm/sec
- Color Printing Capability Single Color
- Printhead Resolution 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # LW-Z5010PX
- Zoro # G900700090
- UPC # 815407022391
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Overall Width | 7 5/8 in |
Overall Length | 7 3/4 in |
Overall Height | 6 in |
Battery Size | 1850 mAh |
Max Label Width | 2" |
Maximum Label Width | 2 in |
Description
Portable Label Printer, Color Printing Capability Single Color
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Watchdog Compact Roll-Up Sign Stand (SS310)
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- SIGNMISSION OSHA Sign, Glasses Must Worn Beyond Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18169)
- NEVS GHS Pictogram Label - All 9 Icons w/Laminate 7/8" x 7/8" Sheeted (GHS-11-ASST)
- EPSON Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX300GL)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX400)
- EPSON Portable Label Printer Kit, Single Color (LW-Z5010PX-R)
- EPSON Portable Label Printer, 3/4" Max Label W (LW-PX300)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- EPSON Label Printer Kit, 3/4" Max Label W (LW-PX300VP)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-VD)
- Epson Portable Label Makers & Printers