Shop All Portable Label Makers & Printers
This Product is Discontinued
Epson
Portable Label Printer, LABELWORKS PX Series, Single Color Capability (Discontinued)
Mfr # LW-PX750
Zoro # G3700809
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series LABELWORKS PX
- For Use With Label Editor Software
- Printer Kit Type Lab Printer Kit with AC Adapter
- Max. Tape Width 1"
- Label Formats Supported Continuous Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # LW-PX750
- Zoro # G3700809
- UPC # 815407020007
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 1" |
Overall Length | 9 3/8 in |
Overall Height | 2 1/2 in |
Overall Width | 18 1/8 mm |
Maximum Label Width | 1 in |
Max Label Width | 1" |
Minimum Font Size | 6 pt. |
Maximum Font Size | 26 pt. |
Maximum Printed Label Width | 1 in |
Minimum Label Width | 4 mm |
Minimum Label Length | 30 ft |
Battery Size | AA |
Description
Portable Label Printer, Color Printing Capability Single Color
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.