Shop All Portable Label Makers & Printers
Epson
Portable Label Printer, LABELWORKS PX Series, Single Color Capability
Mfr # LW-PX300GL
Zoro # G7234479
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series LABELWORKS PX
- Printer Kit Type Label Printer
- Max. Tape Width 3/4"
- Label Formats Supported Continuous Labels
- Stand Alone Printing / PC Required Stand Alone Printing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # LW-PX300GL
- Zoro # G7234479
- Country of Origin Philippines
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 3/4" |
Minimum Font Size | 8 pt. |
Max Label Width | 3/4" |
Battery Size | AA |
Maximum Font Size | 38 pt. |
Maximum Label Width | 3/4 in |
Description
Portable Label Printer, Color Printing Capability Single Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 100 PK, White (S-5491M)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Ammonia, Landscape, 1014-L-19266 (OS-DS-P-1014-L-19266)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- EAGLE MFG Corrosive Safety Cabinet, Blue, 43", W (CRA47X)
- EPSON Portable Label Printer, 1-1/2"Max Label W (LW-PX900)
- EPSON Portable Label Printer Kit, Single Color (LW-Z5010PX-R)
- EPSON Portable Label Printer, Single Color (LW-Z5010PX)
- EPSON Portable Label Printer, 3/4" Max Label W (LW-PX300)
- EPSON Label Printer Kit, 3/4" Max Label W (LW-PX300VP)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- PANDUIT Mp200 Printer, 1 Cassette Of T100X000Vpm (MP200-KIT)
- Epson Portable Label Makers & Printers