Shop All Portable Label Makers & Printers
Epson
Portable Label Printer, 1" Max Label W
Mfr # LW-PX700
Zoro # G807989406
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Print Speed 30 mm/sec
- Printhead Resolution 180 dpi
- Printer Connectivity USB
- Includes Tape Cartridge, AC Adapter, Printer
- Display Monochrome LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # LW-PX700
- Zoro # G807989406
- UPC # 815407021844
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Battery Size | (6) AAA |
Minimum Label Width | 13/64 in |
Maximum Label Width | 1 in |
Maximum Printed Label Width | 1 in |
Max Label Width | 1" |
Description
Portable Label Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (138S0046CH)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 3W (53RH94)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10EE)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-422)
- EPSON Portable Label Printer, Single Color (LW-Z5010PX)
- EPSON Portable Label Printer, 3/4" Max Label W (LW-PX300)
- EPSON Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX300GL)
- EPSON Portable Label Printer Kit, Single Color (LW-Z5010PX-R)
- EPSON Portable Label Printer, 1-1/2"Max Label W (LW-PX900)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX400)
- BROTHER INTERNATIONAL Hand Held Label Printer (PTH500LI)
- Epson Portable Label Makers & Printers