Shop All Portable Label Makers & Printers
Epson
Portable Label Printer, 1" Max Label W
Mfr # LW-PX400
Zoro # G507989409
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Print Speed 15 mm/sec
- Printhead Resolution 180 dpi
- Battery Size (6) AAA
- Printer Connectivity Bluetooth
- Features Bluetooth Compatible with Mobile Device and Windows PC, Portable and Wireless Printing Capabilities, Shrink Tube and Self-Laminating Wrap Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # LW-PX400
- Zoro # G507989409
- UPC # 815407021837
- Country of Origin Philippines
- Category Portable Label Makers & Printers
Dimensions
Battery Size | (6) AAA |
Maximum Printed Label Width | 1 in |
Maximum Label Width | 1 in |
Minimum Label Width | 13/64 in |
Max Label Width | 1" |
Description
Portable Label Printer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0600)
- NIROFLEX USA Apron, 34" L, 25" W, Silver Color, Universal (S4-2534A)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 4 Yellow 10PK (5150P-4)
- EPSON Portable Label Printer, 3/4" Max Label W (LW-PX300)
- EPSON Portable Label Printer Kit, Single Color (LW-Z5010PX-R)
- EPSON Portable Label Printer, 1-1/2"Max Label W (LW-PX900)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- EPSON Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX300GL)
- EPSON Portable Label Printer, Single Color (LW-Z5010PX)
- BROTHER D-610BTVP Connected Label Maker with Color Display, 30 mm/s Print Speed, 14.2 x 6 x 13.3 (PTD610BTVP)
- Epson Safety Labels