Shop All Label Makers & Printers
Epson
Portable Label Printer, 1" Max Label W
Mfr # LW-PX300GST
Zoro # G808230347
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Software Label Editor Software
- Starter Kit Type Printer Kit
- Printhead Resolution 180 dpi
- Printer Configuration - Battery Printer Only Printer Only
- Minimum Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # LW-PX300GST
- Zoro # G808230347
- Country of Origin Philippines
- Category Label Makers & Printers
Dimensions
Minimum Label Width | 1/4 in |
Max Label Width | 3/4" |
Maximum Label Width | 3/4 in |
Maximum Printed Label Width | 3/4 in |
Battery Size | (6) AAA |
Description
Portable Label Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- SCOTCH Light-Duty Packaging Tape - High Clarity, 3" Core, 1" x 72 yds, Transparent (600-1-72)
- MAGNA VISUAL 18" x 24" In/Out Board Kit (IOP-1824)
- POST-IT Tabs, Post-It, Assrtd Bright Pk (MMM676AYPV)
- EPSON Desktop Label Printer, Single Color (LW-Z5000PX)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- EPSON Handheld Label Printer, 1" Max Label W (LW-PX700PCD)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750PCD)
- EPSON Handheld Label Printer, 1-1/2"Max Label W (LW-PX900PCD)
- DYMO LabelWriter 5XL Series Label Printer, 53 Labels/min Print Speed, 5.5 x 7 x 7.38 (2112554)
- Epson Labels & Label Makers