Shop All Copy & Printer Paper
Epson
Photo Paper, Bright White, PK100
Mfr # S041062
Zoro # G5743141
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Bright White
- Brightness 90
- Paper Weight 27 lb
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S041062
- Zoro # G5743141
- UPC # 010343812024
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Photo Paper |
Color | Bright White |
Brightness | 90 |
Paper Weight | 27 lb |
Recycled Content | 0 % |
Finish | Matte |
Total Number of Sheets | 100 |
Number of Reams per Case | 1 |
3 Hole Punch | No |
For Use With | Inkjet |
Paper Finish | Matte |
Weight | 1.571 lbs |
Machine Compatibility | Inkjet Printers |
Brightness Rating (International) | 90 |
Paper/Media Color(s) | Bright White |
Paper/Media Thickness (mil) | 4.9 mil |
Description
Photo Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 27 lb, Brightness 90, Color Bright White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 100, Number of Reams per Case 1, For Use With Inkjet, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Handheld Liner Remover, 1 In. (TDLR025H)
- RICOH High Yield Yellow Toner Cartridge 15K YLD (841421)
- ITS ACADEMIC Multi-Purpose Pencil Boxes, Pink and Orange, PK2 (91160-PKOG-2PK)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (55VG83)
- EPSON Photo Paper, White, PK50 (S041407)
- EPSON Singleweight Matte Paper, 5 mil, 36" x 131.7 ft, Matte White (S041854)
- EPSON Ultra Premium Matte Presentation Paper, White, 11-3/4in x 16-1/2', 50 Sheets/Pack (S041343)
- EPSON Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14 (S045234)
- EPSON Watercolor Radiant White Inkjet Paper, 13in x 19in, White, 20 Sheets/Pack (S041351)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- Epson Copy & Printer Paper