Shop All Label Makers & Printers
Epson
OmniLink TM-L90II C31C412A7211 Dark Gray Liner-Free Compatible Direct Thermal Label Printer
Mfr # 105C412A7211
Zoro # G711673767
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # 105C412A7211
- Zoro # G711673767
- Country of Origin China
- Category Label Makers & Printers
Description
For a versatile labeling solution with extensive liner-free media support turn to this Epson OmniLink TM-L90II C31C412A7211 dark gray LFC thermal label printer. It's designed to be used with a variety of devices ideal for hospitality and retail industries. It comes with an AC cable and power supply. This label printer also features USB and Serial connection options.Reduce paper usage up to 47% with this label printer with its white-space and character-height reduction. This label printer is made specifically to work with linerless paper and supports high adhesive strength. Thanks to its convenient label-taken sensor it can take on multiple jobs while printing one label at a time to prevent continuous printing and labels sticking together. This label printer also has back-feed functionality which allows it to print closer to the top of the label for more efficiency. Keep your business moving with liner-free media support and flexible connectivity.Overall Dimensions:Width: 5 1/2''Depth: 7 15/16''Height: 5 7/8''Maximum Roll Diameter: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Medium-Duty Cross-Cut Shredder, 14 Sheet Capacity (7122001)
- DIXON TICONDEROGA Pencil, Ticonderoga, Be, PK12 (14209)
- MANIMO Weighted Cat, 4.4 lb., Plush Animal (30122)
- UPUNCH HN2500 Electronic Calculating Time Clock Bundle, LCD Display, Beige/Gray (HN2500)
- EPSON Handheld Label Printer, 1" Max Label W (LW-PX700PCD)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- EPSON Handheld Label Printer, 1-1/2"Max Label W (LW-PX900PCD)
- EPSON Desktop Label Printer, Single Color (LW-Z5000PX)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750PCD)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- Epson Label Makers & Printers