Shop All Label Makers & Printers
Epson
OmniLink TM-L100 C31CJ52001 Black Liner-Free Compatible Direct Thermal Label Printer
Mfr # 10531CJ52001
Zoro # G311673754
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # 10531CJ52001
- Zoro # G311673754
- Country of Origin China
- Category Label Makers & Printers
Description
For a versatile labeling solution with extensive liner-free media support turn to this Epson OmniLink TM-L100 C31CJ52001 black LFC thermal label printer. It's designed to be used with a variety of devices ideal for hospitality and retail industries. Use this TM-L100 model to dynamically share with PC-POS terminals mobile devices and cloud servers simultaneously. It also features USB-Network-Tethering to provide a reliable wired network connection to a mobile device while also offering Serial and Ethernet connection options.Reduce paper usage up to 47% with this label printer with its white-space and character-height reduction. Reliable it has a long printhead and autocutter life. This label printer is made specifically to work with linerless paper and supports high adhesive strength. It can take on multiple jobs while printing one label at a time to prevent continuous printing and labels sticking together. Keep your business moving with liner-free media support and flexible connectivity.Overall Dimensions:Width: 5 7/8''Depth: 5 1/2''Height: 8 1/8''Maximum Roll Diameter: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (3450-9)
- TOY TIME Zig Zag Ride on Toy with No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Red) (933672DLN)
- TOMBOW DUAL BRUSH SET 10 BRIGHT (56185)
- LEXMARK 801HC High Yield Cyan Toner Cartridge 3K YLD (80C1HC0)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX300GST)
- EPSON Handheld Label Printer, 1" Max Label W (LW-PX700PCD)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- EPSON Handheld Label Printer, 1-1/2"Max Label W (LW-PX900PCD)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750PCD)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- Epson Label Makers & Printers