Shop All Copy & Printer Paper
Epson
Matte Presentation Paper, 27 lbs., PK100
Mfr # S041069
Zoro # G9760583
product price: $38.19
/pk 100, $0.38/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Size 13 x 19
- Finish Matte
- Thickness 4.9 mil
- Weight 4.331 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S041069
- Zoro # G9760583
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 13 x 19 |
Sheet/Roll Size | 13 x 19 |
Details
Item | Matte Presentation Paper,27 lbs.,PK100 |
Color | Bright White |
Finish | Matte |
Thickness | 4.9 mil |
Weight | 4.331 lbs |
Paper Finish | Matte |
Paper/Media Color(s) | Bright White |
Brightness Rating (International) | 90 |
Paper/Media Thickness (mil) | 4.9 mil |
Machine Compatibility | Inkjet Printers |
Description
Matte Presentation Paper,27 lbs.,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cash Depository Safe, 0.1 cu ft, 2.2 lb, Black, Steel, 2.78 mm Thick (6111)
- ZORO SELECT 30lb. Natural Kraft Paper 36" x 1200 ft. (5PGL7)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 34-1/2" (56KZ21)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- EPSON Ultra Premium Matte Presentation P, PK50 (S041343)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 17 x 22, Smooth Matte Natural, PK25 (S042321)
- EPSON Photo Paper, Bright White, PK100 (S041070)
- EPSON Watercolor Radiant White Inkjet Paper, 13in x 19in, White, 20 Sheets/Pack (S041351)
- EPSON Premium Photo Paper, 68 lbs., High, PK50 (S041667)
- PRINTWORKS Paper, 2 Perfs, 24Lb, Wh Pk (PRB04122)
- Epson Copy & Printer Paper