Shop All Specialty Printers
Epson
LQ-590II 24-Pin Dot Matrix Printer
Mfr # C11CF39201
Zoro # G706569310
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Dot Matrix
- Printer Output Black/White
- Operating System Compatibility Windows® XP, Server 2003, Server 2008, Vista™, 7, 8, Server 2012, 10, Server 2016
- Width 17.2"
- Depth 14.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # C11CF39201
- Zoro # G706569310
- UPC # 10343941557
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Width | 17.2" |
Depth | 14.8" |
Height | 6.9" |
Maximum Paper Size | 10 x 22 |
Details
Item | Printers |
Scanner Type | Dot Matrix |
Printer Output | Black/White |
Operating System Compatibility | Windows® XP, Server 2003, Server 2008, Vista™, 7, 8, Server 2012, 10, Server 2016 |
Standards | Energy Star Rated; RoHS Compliant |
Network Capable | No |
Network Ready | No |
Connector/Port/Interface | Parallel; USB |
Near Letter-Quality Printing Speed | 121 cps |
Monthly Duty Cycle (Pages) | 25000 |
High Speed Draft Printing | 487 cps |
Emulations | Epson® ESC/P® 2; IBM® PPDS |
Description
Offers the durability and ease of use for critical daily print requirements. These reliable 24-pin impact printers boast a long life cycle and speeds up to 584 cps. Their up-to-5-million-character ribbon cartridge reduces user interventions as well as cost per page. Engineered for seamless integration into virtually any system, they include Epson ESC/P and IBM PPDS printer languages. Ideal for harsh environments, these workhorses race through cut-sheet, continuous or multipart forms up to seven pages thick and feature an intuitive control panel for easy setup and operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- INNOVERA Remanufactured Black HY Toner Cartridge, Rep for Brother TN760, 3000PY (IVRTN760)
- CANON *CANON COMP IMAGECLASS LBP162 (CTG-051) (2168C001AA)
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- Epson Printers & Scanners