Shop All Printer & Scanner Accessories
Epson
Label Rewinder, For 1/6 to 2" Labels
Mfr # RW001
Zoro # G300700003
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 21/32 in
- Length 6 21/32 in
- Width 8 7/32 in
- Material Plastic
- For Use With LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # RW001
- Zoro # G300700003
- UPC # 815407022414
- Country of Origin China
- Category Printer & Scanner Accessories
Dimensions
Height | 5 21/32 in |
Length | 6 21/32 in |
Width | 8 7/32 in |
Overall Length | 6 21/32 in |
For Min. Label Width | 1/6 in |
Max. Label Length | Variable |
For Max. Label Width | 2 in |
Overall Height | 5 21/32 in |
Min. Label Length | Variable |
Details
Material | Plastic |
For Use With | LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R |
Item | Label Rewinder |
Color | Dark Gray |
Weight | 2.49 lb |
Description
Label Rewinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead, MANILA FILE POCKETS, 1in EXPANSION, LEGAL SIZE, MANILA (76487)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply White Project Board Bulk, PK24 (30046-24)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- DUCK BRAND Packing Tape, 1.88x54.7Yds., 24/CT, Clear 4PK (DUC393730)
- EPSON DS70 Portable Document Scanner, DS70 (B11B252202)
- EPSON Epson FX 890II, FX890IINT (C11CF37202)
- EPSON Epson Maintenance Sheet Kit 2/Ds-70, Ds-80W (B12B819481)
- SHARP Waste Toner Collection Container (MX607HB)
- VESTIL Roller Stand STAND-H-HP with 27" to 42-1/2" Height Range 1760 Lb. Capacity (STAND-H-HP)
- OKI DATA OKIDATA Print ribbon/ black 52102001 (52102001)
- BROIL KING BroilKing Professional Stainless Jumbo Warming Tray - NWT-40S (NWT-40S)
- Epson Printers & Scanners